
Square, Carbide, As-1, .05", 2 pcs.
Mfr # 516-825-26
Zoro # G7777417
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12
Length
12
Width
3
Height
3
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516-825-26
Zoro #
G7777417
UPC #
603908395553
Country of Origin
Japan
Dimensions
Overall Length
12
Length
12
Width
3
Height
3
Overall Width
3
Overall Height
3
Details
Item
2 PC, .05", SQUARE, CARBIDE, AS-1
Color
Silver
Weight
2
Features
Inch Block Set, Long Block Set, Wear Block Set
Description
Square,Carbide,As-1,.05 In.,2 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.