Zoro Homepage

Square, Carbide, Asme 0, 2mm

  • Mfr # 615612-531

  • Zoro # G7795422


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Length
3.5
Height
1
Width
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
615612-531
Zoro #
G7795422
UPC #
603908436560
Country of Origin
Japan

Dimensions

Length
3.5
Height
1
Width
2.5

Details

Item
2 MM, SQUARE, CARBIDE, ASME 0

Description

Square,Carbide,Asme 0,2mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.