Square, Cera, As-1, 1.0"
Mfr # 616201-541
Zoro # G7797647
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Length
3.5
Width
2.5
Height
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
616201-541
Zoro #
G7797647
UPC #
603908445388
Country of Origin
Japan
Dimensions
Length
3.5
Width
2.5
Height
1
Details
Item
1.0", SQUARE, CERA, AS-1
Description
Square,Cera,As-1,1.0 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.