Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square, Cera, Asme 0, 0.121"

  • Mfr # 616161-531

  • Zoro # G7795547


product price: $72.59
/ea

Key Features

Length
3.5
Height
1
Width
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
616161-531
Zoro #
G7795547
UPC #
603908436867
Country of Origin
Japan

Dimensions

Length
3.5
Height
1
Width
2.5

Details

Item
0.121", SQUARE, CERA, ASME 0

Description

Square,Cera,Asme 0,0.121 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.