Square, Cera, Asme 00, 0.127"
Mfr # 616167-521
Zoro # G7794619
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Length
3.5
Height
1
Width
2.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
616167-521
Zoro #
G7794619
UPC #
603908430773
Country of Origin
Japan
Dimensions
Length
3.5
Height
1
Width
2.5
Details
Item
0.127", SQUARE, CERA, ASME 00
Description
Square,Cera,Asme 00,0.127 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.