Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square, In, Carbide, Asme 0, 2 pcs.

  • Mfr # 516-826-26

  • Zoro # G7777432


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12
Length
12
Width
3
Height
3
Weight
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516-826-26
Zoro #
G7777432
UPC #
603908395560
Country of Origin
Japan

Dimensions

Overall Length
12
Length
12
Width
3
Height
3
Overall Width
3
Overall Height
3

Details

Item
2 PC , IN, SQUARE, CARBIDE, ASME 0
Weight
2
Features
Inch Block Set, Long Block Set, Wear Block Set
Color
Silver

Description

Square,In,Carbide,Asme 0,2 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.