Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square, In, Cera, As-1, 81 pcs. set

  • Mfr # 516-203-26

  • Zoro # G7777189


product price: $4,870.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14.5
Width
8.5
Height
2.5
Length
14.5
Features
Inch Block Set, Long Block Set, Wear Block Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516-203-26
Zoro #
G7777189
UPC #
603908507543
Country of Origin
Japan

Dimensions

Overall Length
14.5
Width
8.5
Height
2.5
Length
14.5
Overall Width
8.5
Overall Height
2.5

Details

Item
81PC/SET, IN, CERA, SQ AS-1
Features
Inch Block Set, Long Block Set, Wear Block Set
Color
Silver
Weight
11.5

Description

Square,In,Cera,As-1,81 pcs. set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.