Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square, In, Cera, Asme 0, 36 pcs. set

  • Mfr # 516-222-26

  • Zoro # G7777161


product price: $2,979.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.5
Width
9
Height
2
Length
6.5
Features
Inch Block Set, Long Block Set, Wear Block Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516-222-26
Zoro #
G7777161
UPC #
603908394914
Country of Origin
Japan

Dimensions

Overall Length
6.5
Width
9
Height
2
Length
6.5
Overall Width
9
Overall Height
2

Details

Item
36 PC SET, IN, SQUARE, CERA, ASME 0
Features
Inch Block Set, Long Block Set, Wear Block Set
Color
Silver
Weight
5.5

Description

Square,In,Cera,Asme 0,36 pcs. set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.