Zoro Homepage

Square Jis/Din/Iso Eng Cert, MM, 76 pcs.

  • Mfr # 516-452-20

  • Zoro # G7777347


product price: $4,340.99
/ea
Free Shipping & Returns

Key Features

Length
15
Width
9
Height
3
parallelism
parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516-452-20
Zoro #
G7777347
UPC #
603908567530
Country of Origin
Japan

Dimensions

Length
15
Width
9
Height
3

Details

Item
76PCS/SET, MM, SQUARE, JIS/DIN/ISO (ENG CERT)
parallelism
parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set

Description

Square Jis/Din/Iso Eng Cert,MM,76 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.