Zoro Homepage

Square, Steel, As-1, 0.0209"

  • Mfr # 614239-541

  • Zoro # G7795203


product price: $59.39
/ea

Key Features

Material
Steel
Width
2.5
Length
3.5
Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614239-541
Zoro #
G7795203
UPC #
603908443223
Country of Origin
Japan

Dimensions

Width
2.5
Length
3.5
Height
1

Details

Item
0.0209", SQUARE, STEEL, AS-1
Material
Steel

Description

Square,Steel,As-1,0.0209 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.