Square, Steel, As-1, 0.149"
Mfr # 614189-541
Zoro # G7796308
product price: $33.19
/eaKey Features
Material
Steel
Width
2.5
Length
3.5
Height
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
614189-541
Zoro #
G7796308
UPC #
603908534563
Country of Origin
Japan
Dimensions
Width
2.5
Length
3.5
Height
1
Details
Item
0.149", SQUARE, STEEL, AS-1
Material
Steel
Description
Square,Steel,As-1,0.149 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.