Zoro Homepage

Square, Steel, As-1, 1.04mm

  • Mfr # 614564-541

  • Zoro # G7796280


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
1
Length
3.5
Width
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team