Square, Steel, As-1, 25.0mm
Mfr # 614635-541
Zoro # G7796542
product price: $96.39
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
2.5
Length
3.5
Height
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
614635-541
Zoro #
G7796542
UPC #
603908444244
Country of Origin
Japan
Dimensions
Width
2.5
Length
3.5
Height
1
Details
Item
25.0 MM, SQUARE, STEEL, AS-1
Material
Steel
Description
Square,Steel,As-1,25.0mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.