Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square, Steel, As-1, 8 pcs. set

  • Mfr # 516-763-26

  • Zoro # G7777548


product price: $4,751.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
12
Width
3
Height
3
Length
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516-763-26
Zoro #
G7777548
UPC #
603908386087
Country of Origin
Japan

Dimensions

Overall Length
12
Width
3
Height
3
Length
12
Overall Height
3
Overall Width
3

Details

Item
8 PC SET, IN, SQUARE, STEEL, AS-1
Material
Steel
Color
Silver
Features
Inch Block Set, Long Block Set, Wear Block Set
Weight
2

Description

Square,Steel,As-1,8 pcs. set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.