Square, Steel, As-2, 0.5mm
Mfr # 614506-551
Zoro # G7797032
product price: $70.95
/eaKey Features
Material
Steel
Length
3.5
Width
2.5
Height
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
614506-551
Zoro #
G7797032
UPC #
603908611028
Country of Origin
Japan
Dimensions
Length
3.5
Width
2.5
Height
1
Details
Item
0.5 MM, SQUARE, STEEL, AS-2
Material
Steel
Description
Square,Steel,As-2,0.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.