Square, Steel, As-2, 20"
Mfr # 614225-551
Zoro # G7797699
product price: $1,023.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
2.5
Height
1
Length
3.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
614225-551
Zoro #
G7797699
UPC #
603908488583
Country of Origin
Japan
Dimensions
Width
2.5
Height
1
Length
3.5
Details
Item
20", SQUARE, STEEL, AS-2
Material
Steel
Description
Square,Steel,As-2,20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.