Square, Steel, Asme 0,200mm
Mfr # 614682-531
Zoro # G7795352
product price: $924.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
2.5
Length
3.5
Height
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
614682-531
Zoro #
G7795352
UPC #
603908436447
Country of Origin
Japan
Dimensions
Width
2.5
Length
3.5
Height
1
Details
Item
200 MM, SQUARE, STEEL, ASME 0
Material
Steel
Description
Square,Steel,Asme 0,200mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.