Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square, Steel, Asme 0, 5/64"

  • Mfr # 614304-531

  • Zoro # G7795291


product price: $52.25
/ea

Key Features

Material
Steel
Length
3.5
Width
2.5
Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614304-531
Zoro #
G7795291
UPC #
603908435334
Country of Origin
Japan

Dimensions

Length
3.5
Width
2.5
Height
1

Details

Item
5/64", SQUARE, STEEL, ASME 0
Material
Steel

Description

Square,Steel,Asme 0,5/64 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.