Zoro Homepage

Square, Steel, Asme 0, 9.0mm

  • Mfr # 614619-531

  • Zoro # G7795337


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
3.5
Height
1
Width
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614619-531
Zoro #
G7795337
UPC #
603908401247
Country of Origin
Japan

Dimensions

Length
3.5
Height
1
Width
2.5

Details

Item
9.0 MM, SQUARE, STEEL, ASME 0
Material
Steel

Description

Square,Steel,Asme 0,9.0mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.