Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square, Steel, Asme 0, mm47 pcs.

  • Mfr # 516-458-26

  • Zoro # G7777408


product price: $4,340.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
3
Length
15
Width
9
parallelism
parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516-458-26
Zoro #
G7777408
UPC #
603908395225
Country of Origin
Japan

Dimensions

Height
3
Length
15
Width
9

Details

Item
47 PC MM, SQUARE, STEEL, ASME 0
Material
Steel
parallelism
parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set

Description

Square,Steel,Asme 0,mm47 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.