Square, Steel, Asme 00, 1.5mm
Mfr # 614641-521
Zoro # G7795398
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
3.5
Width
2.5
Height
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
614641-521
Zoro #
G7795398
UPC #
603908429982
Country of Origin
Japan
Dimensions
Length
3.5
Width
2.5
Height
1
Details
Item
1.5 MM SQUARE, STEEL, ASME 00
Material
Steel
Description
Square,Steel,Asme 00,1.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.