Zoro Homepage

Stand Adaptor, Magnetic, 8mm dia.

  • Mfr # 12AAA221

  • Zoro # G7799257


product price: $84.25
/ea
Free Shipping & Returns

Key Features

Width (In.)
3
Color
Silver
Special Features
Optional Accessory
Length (In.)
3.5
Height (In.)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12AAA221
Zoro #
G7799257
UPC #
603908263647
Country of Origin
Japan

Dimensions

Width (In.)
3
Length (In.)
3.5
Height (In.)
1.5

Details

Item
MAGNETIC STAND ADAPTOR (8MM DIA.)
Color
Silver
Special Features
Optional Accessory

Description

Stand Adaptor,Magnetic,8mm dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.