Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Bar, 1000mm

  • Mfr # 167-140

  • Zoro # G7801147


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Special Features
flat and lapped measuring faces
Width (In.)
7mm
Color
Black
Height (In.)
13mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167-140
Zoro #
G7801147
UPC #
603908050155
Country of Origin
Japan

Dimensions

Width (In.)
7mm
Height (In.)
13mm

Details

Item
STANDARD BAR 1000MM
Special Features
flat and lapped measuring faces
Color
Black

Description

Standard Bar,1000mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.