Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Bar, 50mm

  • Mfr # 167-102

  • Zoro # G7801740


product price: $30.29
/ea

Key Features

Color
Black
Width (In.)
2.5
Length (In.)
1
Special Features
flat and lapped measuring surfaces
Height (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167-102
Zoro #
G7801740
UPC #
603908049777
Country of Origin
Japan

Dimensions

Width (In.)
2.5
Length (In.)
1
Height (In.)
1
Overall Height
1
Overall Length
1
Overall Width
2.5

Details

Item
STANDARD BAR 50MM
Color
Black
Special Features
flat and lapped measuring surfaces
Standards
6.35mm diam
Weight
0.5

Description

Standard Bar,50mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.