Standard Drive Unit, 0.98 in. W Paper
Mfr # 178-230-3
Zoro # G9243972
product price: $1,583.99
/ea
Free Shipping & Returns
Key Features
Profile
Ra, Rc, Ry, Rz, Rq, Rt, Rmax, Rp, Rv, R3z, Rsk, Rku, Rc,RPc
Analysis Graph
Bearing Area Curve
Dimensions (In.)
6.85 W x 2.59 D x 2 H
Power Supply
Ni-MH Battery, AC Adapter
Paper Type
Thermal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
178-230-3
Zoro #
G9243972
UPC #
603908404446
Country of Origin
Japan
Dimensions
Dimensions (In.)
6.85 W x 2.59 D x 2 H
Paper Width (In.)
0.98 in
Details
Item
Surface Roughness Tester Drive Unit
Profile
Ra, Rc, Ry, Rz, Rq, Rt, Rmax, Rp, Rv, R3z, Rsk, Rku, Rc,RPc
Analysis Graph
Bearing Area Curve
Power Supply
Ni-MH Battery, AC Adapter
Paper Type
Thermal
For Use With
Mfr. No. 178-561-01A, 178-561-02A, 178-571-01A, 178-571-02A
Product Type
Surface Roughness Tester Drive Unit
Description
Surface Roughness Tester Drive Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.