Zoro Homepage

Standard Probe, 25.2mm Tip, 61mm L

  • Mfr # 178-390

  • Zoro # G9243997


product price: $754.99
/ea
Free Shipping & Returns

Key Features

Profile
Ra, Rc, Ry, Rz, Rq, Rt, Rmax, Rp, Rv, R3z, Rsk, Rku, Rc,RPc
Analysis Graph
Curva de rea de Rodamiento, Curva de Distribucin de Amplitud
Dimensions (In.)
6.85 W x 2.59 D x 2 H
Power Supply
AC Adapter
Paper Type
Thermal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178-390
Zoro #
G9243997
UPC #
603908263234
Country of Origin
Japan

Dimensions

Dimensions (In.)
6.85 W x 2.59 D x 2 H
Paper Width (In.)
0.98 in
Probe Tip Radius
16.4 mm
Probe Tip Length
25.2 mm
Stylus Length
61 mm

Details

Item
Standard Probe
Profile
Ra, Rc, Ry, Rz, Rq, Rt, Rmax, Rp, Rv, R3z, Rsk, Rku, Rc,RPc
Analysis Graph
Curva de rea de Rodamiento, Curva de Distribucin de Amplitud
Power Supply
AC Adapter
Paper Type
Thermal
For Use With
Mfr. No. 178-561-02A, 178-573-02A
Compatible with Manufacturer Model No.
SJ-210, SJ-310
Product Type
Standard Probe

Description

This Mitutoyo 178-390 Standard Detectors set is the perfect accessory for your surface tester. It will allow you to quickly and accurately measure the size of a bearing's profile. The paper comes in a roll that is 0.98 in. wide, making it easy to read measurements as they are printed out. This set includes five standard detectors which are used to measure several different characteristics of bearings, including radius, amplitude, roundness, flatness and contact angle. It also has an analysis graph with measurements such as ra, rc, ry etc., which can be used to analyse bearing geometry and compare one bearing against another. If you own a surface tester or want one for your workbench, this Mitutoyo 178-390 Standard Detectors is an essential tool for measuring bearings and other components.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.