Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Ball, Indenter 1, 8" dia.

  • Mfr # 64HAA121

  • Zoro # G7800051


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
3
Special Features
steel ball indenters
Material
Steel
Length (In.)
4
Height (In.)
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64HAA121
Zoro #
G7800051
UPC #
603908174202
Country of Origin
United States

Dimensions

Width (In.)
3
Length (In.)
4
Height (In.)
0.5
Overall Height
0.5
Overall Width
3
Overall Length
4

Details

Item
STEEL BALL INDENTER 1/8" DIA..
Special Features
steel ball indenters
Material
Steel
Color
Silver
Weight
1

Description

Steel Ball,Indenter 1,8 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.