Steel Gage Block .147"
Mfr # 611187-521
Zoro # G6617937
product price: $58.59
/eaKey Features
Material
Steel
Length
3.5
Width
2.5
Height
1
Product Type
Steel Gage Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611187-521
Zoro #
G6617937
UPC #
603908422686
Country of Origin
Japan
Dimensions
Length
3.5
Width
2.5
Height
1
Details
Item
0.147", RECT, STEEL, ASME 00
Material
Steel
Product Type
Steel Gage Block
Description
Steel Gage Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.