Zoro Homepage

Steel Rule

  • Mfr # 182-243

  • Zoro # G0907317


product price: $78.35
/ea
Free Shipping & Returns

Key Features

Length (In.)
18
Width (In.)
1
Material
Steel
Color
Silver
Height
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182-243
Zoro #
G0907317
UPC #
-
Country of Origin
Japan

Dimensions

Length (In.)
18
Width (In.)
1
Height
1.5

Details

Item
SPARE STEEL BALL 1/16" DIA. (10PC)
Material
Steel
Color
Silver
Features
Full flexible rules (thickness 1/64")

Description

Steel Rule

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.