Zoro Homepage

Steel Rule, 6" Size, 16R Graduation, 3/4" W

  • Mfr # 182-102

  • Zoro # G0581590


product price: $18.99
/ea

Key Features

Length (In.)
6 in
Width (In.)
3/4 in
Material
Stainless Steel
Graduations
1/100 in, 1/32 in, 1/50 in, 1/64 in
Includes
Pouch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182-102
Zoro #
G0581590
UPC #
603908056232
Country of Origin
Japan

Dimensions

Length (In.)
6 in
Width (In.)
3/4 in
Size
6 in
Width (mm)
76.2 mm
Length (mm)
150 mm
Length - SAE
6 in
Thickness
0.05 in
Folded Length
6 in
Width - SAE
3/4 in

Details

Item
Steel Rule
Material
Stainless Steel
Graduations
1/100 in, 1/32 in, 1/50 in, 1/64 in
Includes
Pouch
Finish
Satin
Graduation Type
16R
Construction
Satin Chrome
Markings
Clear Graduations
Hook Type
No Hook
Measurement Type
SAE
Accuracy
+ 0.004 in/- 0.0035 in
Magnetic
Nonmagnetic
Graduation Units
Inches
Numeric Format
Decimal
Numeric Marks
Inches
Rule Color
Gray
System of Measurement
SAE
Backing Material
Vinyl
Graduation Color
Clear
Graduation Scale
16R
Reading Direction
Left to Right
Folding Rule Type
Inside Read
Graduation Mark Style
Etched
Coating
Chrome
Flexibility
Rigid
Rule Type
Rule
Sides
Single-Sided
Graduation Marks
1/100 in, 1/64 in

Description

This Mitutoyo 182-102 Stainless Steel Rule is the perfect tool for measuring linear distances. It has a graduated scale that is clearly visible, making it easy to read measurements accurately. The stainless steel rule features 16R graduations with a 1/100 in., 1/32 in., 1/50 in. and 1/64 in. scale respectively. It has a satin chrome finish and construction for durability and resistance to corrosion, as well as clear markings on the graduated scale that are easy to read. If you need a tool for accurate measurements, this Mitutoyo Stainless Steel Ruler will come in handy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.