Zoro Homepage

Steel Rule, 6" Size, 3R Graduation, 3/4" W

  • Mfr # 182-104

  • Zoro # G0581563


product price: $19.89
/ea

Key Features

Length (In.)
6 in
Width (In.)
3/4 in
Material
Stainless Steel
Graduations
1/10 in, 1/32 in, 1/50 in, 1/64 in
Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182-104
Zoro #
G0581563
UPC #
603908056256
Country of Origin
Japan

Dimensions

Length (In.)
6 in
Width (In.)
3/4 in
Size
6 in
Width (mm)
76.2 mm
Length (mm)
150 mm
Width - SAE
3/4 in
Length - SAE
6 in
Thickness
0.05 in
Folded Length
6 in

Description

With its satin chrome finish and clear graduations, the Mitutoyo 182-104 6" Stainless Steel Ruler is an essential for your toolbox. This steel rule has a hard satin chrome finish which makes it scratch resistant. The ruler has 1/10 in., 1/32 in., 1/50 in., and 1/64 in. graduations that are easy to read thanks to their clarity. It is made of stainless steel and has a length of 6 in. and width of 3/4 in.. This shop by limited time deals product also features a 3R graduation type with clear markings. When you need a high quality steel rule, the Mitutoyo 182-104 6" Stainless Steel Ruler will provide accurate measurements every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.