Zoro Homepage

Steel Rule, Flexible, 12In, 32/64/50/100ths

  • Mfr # 182-222

  • Zoro # G3092792


product price: $36.49
/ea

Key Features

Length (In.)
12 in
Width (In.)
1/2 in
Material
Stainless Steel
Graduations
Back 50ths and 100ths, Front 32nds and 64ths
Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182-222
Zoro #
G3092792
UPC #
603908056607
Country of Origin
Japan

Dimensions

Length (In.)
12 in
Width (In.)
1/2 in
Length - SAE
12 in
Thickness
0.02 in
Folded Length
6 in
Width - SAE
1/2 in

Details

Item
Flexible Rule
Material
Stainless Steel
Graduations
Back 50ths and 100ths, Front 32nds and 64ths
Finish
Satin
Graduation Type
16R
Construction
Tempered Stainless Steel
Hook Type
No Hook
System of Measurement
SAE
Sides
Single-Sided
Graduation Marks
1/100 in, 1/64 in
Folding Rule Type
Inside Read
Magnetic
Nonmagnetic
Graduation Scale
16R
Graduation Units
Inches
Rule Type
Rule
Backing Material
Vinyl
Rule Color
Gray
Accuracy
+ 0.005 in/- 0.0035 in
Flexibility
Flexible
Coating
Chrome
Graduation Mark Style
Etched
Numeric Marks
Inches
Numeric Format
Decimal
Graduation Color
Black
Reading Direction
Left to Right

Description

Flexible Rule, Thickness 0.02 in, Graduation Marks 1/100 in, 1/64 in, Coating Chrome, Graduation Color Black, Flexibility Flexible, Graduation Mark Style Etched, Folding Rule Type Inside Read, Backing Material Vinyl, Finish Satin, System of Measurement SAE, Accuracy + 0.005 in/- 0.0035 in, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 12 in, Length - Metric Not Applicable, Folded Length 6 in, Width - SAE 1/2 in, Width - Metric Not Applicable, Graduation Units Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.