Zoro Homepage

Steel Rule, Flexible, 6 In, 32/64/50/100ths

  • Mfr # 182-202

  • Zoro # G3229414


product price: $18.59
/ea

Key Features

Length (In.)
6 in
Width (In.)
1/2 in
Material
Stainless Steel
Graduations
Back 50ths and 100ths, Front 32nds and 64ths
Graduation Type
16R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182-202
Zoro #
G3229414
UPC #
603908056515
Country of Origin
Japan

Dimensions

Length (In.)
6 in
Width (In.)
1/2 in
Width - SAE
1/2 in
Folded Length
6 in
Length - SAE
6 in
Thickness
0.02 in

Details

Item
Flexible Rule
Material
Stainless Steel
Graduations
Back 50ths and 100ths, Front 32nds and 64ths
Graduation Type
16R
Finish
Satin
Construction
Tempered Stainless Steel
Hook Type
No Hook
Graduation Color
Black
Coating
Chrome
Numeric Marks
Inches
Flexibility
Flexible
Graduation Marks
1/100 in, 1/64 in
Backing Material
Vinyl
Accuracy
+ 0.004 in/- 0.0035 in
Graduation Units
Inches
Sides
Single-Sided
Rule Color
Gray
Graduation Scale
16R
Rule Type
Rule
System of Measurement
SAE
Reading Direction
Left to Right
Numeric Format
Decimal
Folding Rule Type
Inside Read
Graduation Mark Style
Etched
Magnetic
Nonmagnetic

Description

Flexible Rule, Thickness 0.02 in, Graduation Marks 1/100 in, 1/64 in, Coating Chrome, Graduation Color Black, Flexibility Flexible, Graduation Mark Style Etched, Folding Rule Type Inside Read, Backing Material Vinyl, Finish Satin, System of Measurement SAE, Accuracy + 0.004 in/- 0.0035 in, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 6 in, Length - Metric Not Applicable, Folded Length 6 in, Width - SAE 1/2 in, Width - Metric Not Applicable, Graduation Units Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.