Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Rule, Rigid, 6x3/4 In, 8/16/32/64ths

  • Mfr # 182-101

  • Zoro # G0742052


product price: $18.29
/ea

Key Features

Length (In.)
6 in
Width (In.)
3/4 in
Material
Stainless Steel
Graduations
16ths, 32nds, 64ths, 8ths
Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182-101
Zoro #
G0742052
UPC #
603908056225
Country of Origin
Japan

Dimensions

Length (In.)
6 in
Width (In.)
3/4 in
Length - SAE
6 in
Thickness
0.05 in
Folded Length
6 in
Width - SAE
3/4 in

Details

Item
Rigid Rule
Material
Stainless Steel
Graduations
16ths, 32nds, 64ths, 8ths
Finish
Satin
Graduation Type
4R
Construction
Tempered Stainless Steel
Hook Type
No Hook
Numeric Marks
Inches
Folding Rule Type
Inside Read
Flexibility
Rigid
Graduation Color
Black
Coating
Chrome
Graduation Marks
1/64 in
Rule Color
Gray
Backing Material
Vinyl
Sides
Single-Sided
Magnetic
Nonmagnetic
Numeric Format
Decimal
Graduation Scale
4R
Reading Direction
Left to Right
Rule Type
Rule
System of Measurement
SAE
Graduation Units
Inches
Accuracy
+ 0.004 in/- 0.0035 in
Graduation Mark Style
Etched

Description

With this MITUTOYO 182-101 Steel Rule, you will be able to accurately measure and mark lengths with ease. The black nonglare satin chrome finish gives the rigid rule a sleek look. The stainless steel construction ensures it is durable and long lasting. With 16ths, 32nds, 64ths and 8ths graduations, the tool has more than enough divisions for accurate measurements. This MITUTOYO 6x3/4 Inch Rigid Rule is the perfect solution for your measuring needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.