Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
916-595
Zoro #
G0482946
UPC #
-
Country of Origin
India
Dimensions
Outside Dimensions (In.)
12 x 8
Details
Item
Precision Steel Square
Material
Carbon Tool Steel
Construction
Hardened And Precision Ground Edges, Lapped Beams and Blades
Squareness (In.)
0.00094
Characteristics
True 90 Deg Angles Inside and Outside, Blade Length Measured From Inner Edge of Beam to End of Blade
Description
Steel Square, Construction Hardened And Precision Ground Edges, Outside Dimensions 12 x 8 In, Squareness 0.00094 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.