Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stepped Probe, Dia 5, Lh-600C

  • Mfr # 12AAF634

  • Zoro # G7800112


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height (In.)
0.5
For Use With
Linear Height Gage
Special Features
standard accessory
Length (In.)
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12AAF634
Zoro #
G7800112
UPC #
603908474319
Country of Origin
Japan

Dimensions

Height (In.)
0.5
Length (In.)
15
Width (In.)
2.5

Details

Item
STEPPED PROBE, DIA 5/LH-600C
Color
Black
For Use With
Linear Height Gage
Special Features
standard accessory
Product Type
Stepped Probe,Dia 5,Lh-600C

Description

Stepped Probe,Dia 5,Lh-600C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.