Zoro Homepage
This item is Discontinued.
Mitutoyo Stereo Microscope 377-972A

Stereo Microscope (Discontinued)

  • Mfr # 377-972A
  • Zoro # G5554613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
377-972A
Zoro #
G5554613
UPC #
603908261971
Country of Origin
Switzerland

Dimensions

Base Dimensions
13 13/64 in x 6 45/64 in x 9 19/64 in
Max Specimen Height
100 mm
Manufacturers Warranty Length
1 yr
Overall Width
13 1/4 in
Overall Height
6 3/4 in
Overall Depth
9 1/4 in
Base Width
6 3/4 in
Base Length
13 1/4 in
Maximum Specimen Height
100 mm

Details

Item
Stereo Microscope
Features
Designed for Industrial, Medical and Classroom Applications
Stand Type
Standard
Includes
Stage Clips
Light Source
Transmitted/Reflected 12V/10W Halogen
Eyepiece Type
Binocular
Eyepiece Protractor
No
Optical Magnification Range
10X to 40X
Optical Magnification
10X to 40X
Maximum Magnification Capability
40X
Working Distance
80 mm
Optical Field of View
20 mm
Microscope Type
Stereo
Product Type
Microscope
Head Rotation Angle
360 Degrees
Optical Magnification - Minimum
10X
Optical Magnification - Maximum
40X

Description

Stereo Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Standard, Light Source Transmitted/Reflected 12V/10W Halogen, Optical Field of View 20 mm, Max Specimen Height 100 mm, Optical Magnification 10X to 40X, Maximum Magnification Capability 40X, Base Dimensions 13 13/64 in x 6 45/64 in x 9 19/64 in, Manufacturers Warranty Length 1 yr, Working Distance 80 mm, Eyepiece Protractor No, Features Designed for Industrial, Medical and Classroom Applications, Includes Stage Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.