Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stylus for Sj-400, 0.005mm, 3X-Long

  • Mfr # 12AAB414

  • Zoro # G7800173


product price: $906.99
/ea
Free Shipping & Returns

Key Features

Special Features
optional styli
Width (In.)
2
Length (In.)
3
Height (In.)
0.5
Standards
0.005mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12AAB414
Zoro #
G7800173
UPC #
603908317135
Country of Origin
Japan

Dimensions

Width (In.)
2
Length (In.)
3
Height (In.)
0.5
Overall Height
0.5
Overall Width
2
Overall Length
3

Details

Item
3X-LONG STYLUS FOR SJ-400, 0.005MM
Special Features
optional styli
Standards
0.005mm
Weight
0.05

Description

Stylus for Sj-400,0.005mm,3X-Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.