Zoro Homepage

Stylus, Standard Stylus

  • Mfr # 12AAB403

  • Zoro # G9626994


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Impact Rated
No
For Use With Mfr. Model Number
500 Digimatic Calipers
For Use With
500 Digimatic Calipers
Product Type
Stylus
Stylus Length
5.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12AAB403
Zoro #
G9626994
UPC #
-
Country of Origin
Japan

Dimensions

Stylus Length
5.2 mm

Details

Item
Stylus
Impact Rated
No
For Use With Mfr. Model Number
500 Digimatic Calipers
For Use With
500 Digimatic Calipers
Product Type
Stylus

Description

Stylus, Stylus Length 5.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.