Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stylus, Standard Stylus

  • Mfr # 12AAC731

  • Zoro # G9626985


product price: $648.99
/ea
Free Shipping & Returns

Key Features

For Use With
500 Digimatic Calipers
Impact Rated
No
For Use With Mfr. Model Number
500 Digimatic Calipers
Product Type
Stylus
Stylus Length
5.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12AAC731
Zoro #
G9626985
UPC #
-
Country of Origin
Japan

Dimensions

Stylus Length
5.2 mm

Details

For Use With
500 Digimatic Calipers
Impact Rated
No
For Use With Mfr. Model Number
500 Digimatic Calipers
Item
Stylus
Product Type
Stylus
Compatible with Manufacturer Model No.
178-581-01A, 178-581-02A, 178-583-01A, 178-583-02A

Description

Stylus, Compatible with Brand and Series Mitutoyo Surftest SJ-410, Compatible with Manufacturer Model No. 178-581-01A, 178-581-02A, 178-583-01A, 178-583-02A, Probe Tip Length Not Applicable, Probe Tip Radius Not Applicable, Probe Type Standard Stylus, Stylus Length 5.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.