Zoro Homepage

Surface Tester, LCD

  • Mfr # 178-742-13

  • Zoro # G516099793


product price: $3,609.99
/ea
Free Shipping & Returns

Key Features

Tester Series
SJ-200
Analysis Graph
Displayed Evaluation Curves can be Zoomed In/Out
Features
Compatible with New Standard Iso 21920; Dedicated "SJ-APP" for Increased Efficiency of Measurement Work; The Display Interface Supports 25 Interchangeable Languages
Power Supply
Battery
Number of Sampling Spans
×1, ×2, ×3, ×4, ×5, ×6, ×7, ×8, ×9, ×10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178-742-13
Zoro #
G516099793
UPC #
4550501394512
Country of Origin
Japan

Dimensions

Dimensions - Drive Unit
115 mm x 23 mm x 26 mm
Sampling Length
0.08 mm; 0.25 mm; 0.8 mm; 2.5 mm; 8 mm
Transverse Cutoff Length
0.08 to 8 mm
Probe Tip Radius
5 um
Dimensions - Display Unit
164.7 mm x 67.1 mm x 51.9 mm
Display Screen Size
2.8 in

Details

Tester Series
SJ-200
Analysis Graph
Displayed Evaluation Curves can be Zoomed In/Out
Features
Compatible with New Standard Iso 21920; Dedicated "SJ-APP" for Increased Efficiency of Measurement Work; The Display Interface Supports 25 Interchangeable Languages
Power Supply
Battery
Number of Sampling Spans
×1, ×2, ×3, ×4, ×5, ×6, ×7, ×8, ×9, ×10
Item
Portable Surface Roughness Tester
Includes
Battery
SPC Output
Yes
Digital Filter Type
2CR75/PC75/Gaussian
Case Type
Handy Case
Data Export Formats
CSV; PDF
Profile Resolution
25 um/0.2 nm; 100 um/0.9 nm; 360 um/3.5 nm
Display Functions
Flick; Long Press; Swipe; Touch
Probe Positions
90 Degrees
Display Languages
Bulgarian; Czech; Dutch; English; Finnish; French; German; Hungarian; Indonesian; Italian; Japanese; Korean; Malay; Polish; Portuguese; Romanian; Russian; Simplified Chinese; Slovenian; Spanish; Swedish; Thai; Traditional Chinese; Turkish; Vietnamese
Calibration Functions
Ra Calibration/Average Calibration
Includes Battery
Yes
Measuring Condition Standards
ASME B46.1; ISO 12085:1996; ISO 13565:1996; ISO 21920:2021; ISO 4287:1997; JIS B 0601:1982; JIS B 0601:1994; JIS B 0601:2013; JIS B 0631:2000; JIS B 0671:2002; VDA2006
Detector Measuring Force
4.00 mN
Display Type
LCD
Product Type
Portable Surface Roughness Tester with Onboard Display
Millimeters Measured - Maximum
360 um/3.5 Nm
Printer Paper Type
Thermal
Compatible Memory Card
12AAY917
Millimeters Measured - Minimum
25 um/0.2 Nm
Drive Unit Principle
Standard
Compatible Wireless Transmitter
U-WAVE-TIB
Printer Functions
BAC/ADC Profiles can be Printed; Calculation Results; Calculation Results for Each Sampling Length; Measurement Conditions; Measurement Profile
Compatible Data Output Cable
12BAA303, 12BAS451
Memory Storage Capacity
Image Data Txt File (500 Sets); Measurement Condition (10 Sets); Measurement Condition (500 Sets); Measurement Results (10000 Sets); MicroSD Card (Optional)

Description

Portable Surface Roughness Tester, Features Compatible with New Standard Iso 21920; Dedicated In.SJ-APP In. for Increased Efficiency of Measurement Work; The Display Interface Supports 25 Interchangeable Languages, Analysis Graph Displayed Evaluation Curves can be Zoomed In/Out, Number of Sampling Spans �1, �2, �3, �4, �5, �6, �7, �8, �9, �10, Power Supply Battery, Includes Battery, Tester Series SJ-200

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.