Zoro Homepage

Surface Tester, LCD

  • Mfr # 178-744-13

  • Zoro # G716099784


product price: $4,379.99
/ea
Free Shipping & Returns

Key Features

Analysis Graph
Displayed Evaluation Curves can be Zoomed In/Out
Features
Compatible with New Standard ISO 21920; Dedicated "SJ-APP" for Increased Efficiency of Measurement Work; The Display Interface Supports 25 Interchangeable Languages
Power Supply
Battery
Includes
Battery
Tester Series
SJ-200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178-744-13
Zoro #
G716099784
UPC #
4550501394550
Country of Origin
Japan

Dimensions

Display Screen Size
2.8 in
Transverse Cutoff Length
0.08 to 8 mm
Sampling Length
0.08 mm; 0.25 mm; 0.8 mm; 2.5 mm; 8 mm
Dimensions - Display Unit
164.7 mm x 67.1 mm x 51.9 mm
Dimensions - Drive Unit
115 mm x 23 mm x 26 mm
Probe Tip Radius
5 um

Description

Portable Surface Roughness Tester, Features Compatible with New Standard ISO 21920; Dedicated In.SJ-APP In. for Increased Efficiency of Measurement Work; The Display Interface Supports 25 Interchangeable Languages, Analysis Graph Displayed Evaluation Curves can be Zoomed In/Out, Number of Sampling Spans �1, �2, �3, �4, �5, �6, �7, �8, �9, �10, Power Supply Battery, Includes Battery, Tester Series SJ-200

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.