Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tachometer, 6 to 25,000 rpm

  • Mfr # 982-552

  • Zoro # G3518085


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Includes
6 in Measuring Wheel, Cone Adapter, Contact Adapter, Funnel Adapter, Hard Carrying Case
RPM Accuracy
+/-0.006%
Features
Carrying Case
RPM Resolution
6 RPM
Contact / Noncontact
Contact and Noncontact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
982-552
Zoro #
G3518085
UPC #
603908322429
Country of Origin
Switzerland

Dimensions

Battery Size
AAA
Manufacturer Warranty Length
1 yr

Details

Item
Tachometer
Includes
6 in Measuring Wheel, Cone Adapter, Contact Adapter, Funnel Adapter, Hard Carrying Case
RPM Accuracy
+/-0.006%
Features
Carrying Case
RPM Resolution
6 RPM
Contact / Noncontact
Contact and Noncontact
Memory
Last/Min/Max
Display
5 digit LCD
Contact RPM Range
6 to 25,000
Light Source
Incandescent
Working Distance
2 ft
Noncontact RPM Range
6 to 99,999
Calibration Certificate
NIST
Minimum Contact RPM
6 RPM
Calibration Certificate Type
NIST
Digital Display Screen Type
LCD
Contact Type
Contact, Non-Contact
Rotational Speed Measuring Units
RPM
Contact Adaptors Included
Cone Tip, Funnel
Maximum Contact RPM
25,000 RPM
Number of Digits
1
Minimum Non-Contact RPM
6 RPM
Number of Batteries Required
3
Maximum Non-Contact RPM
99,999 RPM

Description

Tachometer, RPM Accuracy +/-0.006 Percent, RPM Resolution 6 RPM, Maximum Contact RPM 25,000 RPM, Minimum Contact RPM 6 RPM, Maximum Non-Contact RPM 99,999 RPM, Minimum Non-Contact RPM 6 RPM, Calibration Certificate Type NIST, Includes 6 in Measuring Wheel, Cone Adapter, Contact Adapter, Funnel Adapter, Hard Carrying Case, Features Carrying Case, Digital Display Screen Type LCD, Rotational Speed Measuring Units RPM, Contact Type Contact, Non-Contact, Manufacturer Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.