
Taper Stylus for Lh
Mfr # 12AAC073
Zoro # G7801250
product price: $344.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
2
Length (In.)
7
Color
Silver
Width (In.)
4
Special Features
optionla probe/calibration block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12AAC073
Zoro #
G7801250
UPC #
603908333203
Country of Origin
Japan
Dimensions
Height (In.)
2
Length (In.)
7
Width (In.)
4
Details
Item
TAPER STYLUS FOR LH
Color
Silver
Special Features
optionla probe/calibration block
Description
Taper Stylus for Lh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.