Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telescope Gage 12.7-19Mm

  • Mfr # 155-128

  • Zoro # G0970938


product price: $36.99
/ea

Key Features

Overall Height
0.05
Overall Length
5
Length
5
Height
0.05
Weight
0.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155-128
Zoro #
G0970938
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
0.05
Overall Length
5
Length
5
Height
0.05
Width
1.5
Overall Width
1.5

Details

Item
TG-2/12.7-19
Weight
0.05
Features
with a knurled clamp
Standards
12.7 - 19mm
Color
Silver

Description

Telescope Gage 12.7-19Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.