Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telescoping Gage

  • Mfr # 155-121

  • Zoro # G0584215


product price: $36.79
/ea

Key Features

Number of Pieces
1
Minimum Measurement - Inch
5/16 in
Included Gauge Ranges
5/16 in to 1/2 in
Maximum Measurement - Inch
1/2 in
Inches Measured - Maximum
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155-121
Zoro #
G0584215
UPC #
-
Country of Origin
Japan

Details

Item
Telescoping Gage
Number of Pieces
1
Minimum Measurement - Inch
5/16 in
Included Gauge Ranges
5/16 in to 1/2 in
Maximum Measurement - Inch
1/2 in
Inches Measured - Maximum
1/2 in
Inches Measured - Minimum
5/16 in

Description

Telescoping Gage, Included Gauge Ranges 5/16 in to 1/2 in, Maximum Measurement - Inch 1/2 in, Minimum Measurement - Inch 5/16 in, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.