Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telescoping Gage 8-12.7Mm

  • Mfr # 155-127

  • Zoro # G0970929


product price: $33.65
/ea

Key Features

Width
1.5
Standards
8-12.7mm
Weight
0.05
Overall Width
1.5
Height
0.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155-127
Zoro #
G0970929
UPC #
-
Country of Origin
Japan

Dimensions

Width
1.5
Overall Width
1.5
Height
0.05
Overall Height
0.05
Overall Length
5
Length
5

Details

Item
TG-1/8-12.7
Standards
8-12.7mm
Weight
0.05
Color
Silver

Description

Telescoping Gage 8-12.7Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.