Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tension Gage, Dial, 0.3-3N

  • Mfr # 546-118

  • Zoro # G7781632


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Features
can measure dynamic tension in Newton (N) units
Standards
0.3N - 3N
Dial Color
Black
Length
5
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546-118
Zoro #
G7781632
UPC #
603908308034
Country of Origin
Japan

Dimensions

Length
5
Height
2
Overall Length
5
Width
3.5
Overall Height
2
Overall Width
3.5

Details

Features
can measure dynamic tension in Newton (N) units
Item
DIAL TENSION GAGE 0.3-3N
Standards
0.3N - 3N
Dial Color
Black
Weight
0.5

Description

Tension Gage,Dial,0.3-3N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.