
Tension Gage, Dial, 0.6-5mm
Mfr # 546-139
Zoro # G7781757
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Long Form Calibration Certificate
No
Dial Color
White
Bezel Lock
No
Includes Case
No
Case Type
Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546-139
Zoro #
G7781757
UPC #
603908530572
Country of Origin
Japan
Details
Item
Tension Gage,Dial,0.6-5mm
Long Form Calibration Certificate
No
Dial Color
White
Bezel Lock
No
Includes Case
No
Case Type
Case
Contact Point Shape
Chisel
Number of Indicators
1
Non-Magnetic
Yes
Max. Measuring Force
5 N
Description
Tension Gage,Dial,0.6-5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.