Zoro Homepage

Tension Gage, Dial, 6-50Mn

  • Mfr # 546-112

  • Zoro # G7781702


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Features
can measure dynamic tension in Newton (N) units
Dial Color
Black
Standards
6mN - 50mN
Overall Height
2
Weight
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546-112
Zoro #
G7781702
UPC #
603908308041
Country of Origin
Japan

Dimensions

Overall Height
2
Height
2
Overall Width
3.5
Overall Length
5
Width
3.5
Length
5

Details

Features
can measure dynamic tension in Newton (N) units
Item
DIAL TENSION GAGE 6-50MN
Dial Color
Black
Standards
6mN - 50mN
Weight
0.5

Description

Tension Gage,Dial,6-50Mn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.